JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Mini Swch, 15A, 1 NO, 1 NC, Roller Lever

VALUE BRAND| Zoro #: G0688292| Mfr #: 5JED2

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688292 Mfr #: 5JED2
Item: Miniature Snap Action SwitchStandards: UL, CSA, CE
Type of Actuator: Roller LeverMounting Dimension: 0.87" Centers
Terminal Type: 3/16" Quick ConnectDepth: 0.406"
Operating Temp. Range: -13 Degrees to 185 Degrees FOver Travel: 0.039"
Series: VDifferential Travel: 0.020"
Operating Force: 10.58 oz.Release Force: 3.52 oz.
Housing Material: Thermoplastic Case and CoverMax. Pretravel: 0.059"
Contact Form: SPDTActuator Length: 0.46"
Voltage Rating: 125/250VACCurrent Rating: 15A
Length: 1.09"Height: 0.625"
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Roller Lever, 0.46 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 10.58 oz., Max. Pretravel 0.059 In., Release Force 3.52 oz., Differential Travel 0.020 In., Over Travel 0.039 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.