Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mini Swch, 15A, 1NO, 1NC, Simultd Rollr Levr

VALUE BRAND| Zoro #: G2391383| Mfr #: 5JEC4

$1.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Release Force: 1.16 oz.
Length: 1.09"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391383 Mfr #: 5JEC4
Release Force: 1.16 oz.Length: 1.09"
Voltage Rating: 125/250VACDepth: 0.406"
Actuator Length: 1.12"Differential Travel: 0.031"
Operating Temp. Range: -13 Degrees to 185 Degrees FTerminal Type: 3/16" Quick Connect
Series: VMax. Pretravel: 0.130"
Housing Material: Thermoplastic Case and CoverOver Travel: 0.091"
Standards: UL, CSA, CEHeight: 0.625"
Mounting Dimension: 0.87" CentersCurrent Rating: 15A
Operating Force: 4.41 oz.Item: Miniature Snap Action Switch
Contact Form: SPDTType of Actuator: Simulated Roller Lever
Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Series V, Type of Actuator Simulated Roller Lever, 1.12 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 4.41 oz., Max. Pretravel 0.130 In., Release Force 1.16 oz., Differential Travel 0.031 In., Over Travel 0.091 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Reviews