20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mini Swch, 15A, 1NO, 1NC, Simultd Rollr Levr

VALUE BRAND| Zoro #: G1127953| Mfr #: 5JED1

$1.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127953 Mfr #: 5JED1
Item: Miniature Snap Action SwitchStandards: UL, CSA, CE
Type of Actuator: Simulated Roller LeverMounting Dimension: 0.87" Centers
Terminal Type: 3/16" Quick ConnectOperating Force: 5.29 oz.
Release Force: 1.76 oz.Housing Material: Thermoplastic Case and Cover
Max. Pretravel: 0.130"Contact Form: SPDT
Actuator Length: 1.12"Voltage Rating: 125/250VAC
Current Rating: 15ALength: 1.09"
Height: 0.625"Operating Temp. Range: -13 Degrees to 185 Degrees F
Depth: 0.406"Over Travel: 0.091"
Series: VDifferential Travel: 0.031"
Country of Origin (subject to change): China

Product Description

Miniature Snap Action Switch, Series V, Type of Actuator Simulated Roller Lever, 1.12 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Operating Force 5.29 oz., Max. Pretravel 0.130 In., Release Force 1.76 oz., Differential Travel 0.031 In., Over Travel 0.091 In., Length 1.09 In., Height 0.625 In., Depth 0.406 In., Mounting Dimension 0.87 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.