PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Miniature Bell, 24VAC, 0.2A, Silver

VALUE BRAND| Zoro #: G0498601| Mfr #: 1FD20

$19.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0498601 Mfr #: 1FD20
Indoor/Outdoor: IndoorMounting: Wall
Item: Miniature BellWidth: 1-3/4"
Height: 3-1/8"Depth: 3/4"
Decibels: 70dB @ 3 ft.Voltage: 24VAC
Color: silverAmps: 0.2A
Housing Material: ChromeCountry of Origin (subject to change): Taiwan

Product Description

Miniature Bell, Indoor, Voltage 24VAC, Amps 0.2A, Silver, Decibels 70dB @ 3 ft., Height 3-1/8 In., Width 1-3/4 In., Depth 3/4 In., Housing Material Chrome, Mounting Wall

Product Reviews