Miniature Bell, Silver

VALUE BRAND| Zoro #: G0558293| Mfr #: 3BA25

$22.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558293 Mfr #: 3BA25
Indoor/Outdoor: IndoorMounting: Wall
Item: Miniature BellWidth: 1-3/4"
Height: 3-1/8"Depth: 3/4"
Decibels: 70dB @ 3 ft.Voltage: 6 to 12VAC or 5 to 10VDC
Color: SilverAmps: 0.35A DC or 0.50A AC
Housing Material: ChromeCountry of Origin (subject to change): Taiwan

Product Description

Miniature Bell, Indoor, Voltage 6 to 12VAC or 5 to 10VDC, Amps 0.35A DC or 0.50A AC, Silver, Decibels 70dB @ 3 ft., Height 3-1/8 In., Width 1-3/4 In., Depth 3/4 In., Housing Material Chrome, Mounting Wall

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.