Mirror Clip, Plastic, Length 5/8 In, PK25

VALUE BRAND| Zoro #: G1796767| Mfr #: 1HHL9

$26.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear
Finish: Plain
Overall Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796767 Mfr #: 1HHL9
Color: ClearFinish: Plain
Overall Length: 7/8"Item: Mirror Clip
Material: PlasticCountry of Origin (subject to change): Taiwan

Description

Mirror Clip, Overall Length 5/8 In., Color Clear, Finish Plain, Material Plastic, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews