KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Computer Cabinet, 27x24x49-1/4 In

VALUE BRAND| Zoro #: G0237011| Mfr #: 4KG39

$479.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lock Included: Yes
Compartment Height: 11-1/2"
Overall Width: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237011 Mfr #: 4KG39
Lock Included: YesCompartment Height: 11-1/2"
Overall Width: 27"Includes: Locks
Color: BlueNumber of Shelves: 4
Finish: Powder CoatedCaster Dia.: 5"
Overall Depth: 24"Computer Cabinet Type: Mobile
Assembled/Unassembled: UnassembledCaster Type: (2) Rigid, (2) Swivel with Lock
Compartment Width: 24-5/8"Item: Mobile Computer Cabinet
Compartment Depth: 22-7/8"Overall Height: 49-1/2"
Number of Drawers: 1Caster Material: Polypropylene
Material: steelCountry of Origin (subject to change): United States

Description

Mobile Computer Cabinet, Overall Width 27 In., Overall Depth 24 In., Overall Height 49-1/2 In., Compartment Width 24-5/8 In., Compartment Depth 22-7/8 In., Compartment Height 11-1/2 In., Powder Coated Finish, Color Blue, Material Steel, Number of Shelves 4, Number of Drawers 1, Caster Type (2) Rigid, (2) Swivel with Lock, Caster Material Polypropylene, Caster Dia. 5 In., Lock Included Yes, Includes Locks, Unassembled

Reviews