Mobile Easel, 27-1/2 x 39in.

VALUE BRAND| Zoro #: G0258027| Mfr #: 1NUH9

$306.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258027 Mfr #: 1NUH9
Board Properties: MagneticDry Erase Product Grouping: Dry Erase Board
Dry Erase Surface Finish: GlossItem: Dry Erase Board
Dry Erase Width: 27-1/2"Mounting/Mobility Type: Easel Mounted, Mobile/Casters
Adjustable Height Range: 56" to 78"Frame Material: Steel
Frame Color: BlackIncludes: (5) Casters
Dry Erase Surface Type: PorcelainDry Erase Height: 39"
Board Frame Material: SteelCountry of Origin (subject to change): China

Product Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Mobile/Casters, Dry Erase Height 39 In., Dry Erase Width 27-1/2 In., Dry Erase Surface Finish Gloss, Adjustable Height Range 56 In. to 78 In., Frame Color Black, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Porcelain, Includes (5) Casters, Dry Erase Board

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.