KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Roll, Height 28-7/8" Width 30-1/8", Putty

VALUE BRAND| Zoro #: G1079084| Mfr #: 4KH34

$273.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30-1/4"
Tube Size: 2-3/4 sq. in.
Type: Mobile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079084 Mfr #: 4KH34
Width: 30-1/4"Tube Size: 2-3/4 sq. in.
Type: MobileColor: Putty
Construction: WoodcoreNumber of Compartments: 50
Caster Dia.: 2"Caster Type: Swivel
Item: Roll FileFinish: Textured Vinyl Laminate
Depth: 15-3/4"Height: 29-1/4"
Number of Casters: 4Country of Origin (subject to change): China

Description

Roll File, Mobile, Number of Compartments 50, Height 29-1/4", Width 30-1/8", Depth 15-3/4", Tube Size 2-3/4 sq. in., Construction Woodcore, Color Tan, Finish Textured Vinyl Laminate, Caster Type Swivel, Number of Casters 4, Caster Dia. 2"

Reviews