Mobile Roll, Height 28-7/8" Width 30-1/8", Putty

VALUE BRAND| Zoro #: G0602183| Mfr #: 1RK42

$230.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Mobile
Width: 30-1/8"
Caster Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602183 Mfr #: 1RK42
Type: MobileWidth: 30-1/8"
Caster Dia.: 2"Height: 28-7/8"
Depth: 15-3/4"Construction: Woodcore
Number of Compartments: 21Number of Casters: 4
Color: PuttyFinish: Textured Vinyl Laminate
Caster Type: SwivelTube Size: 3-3/4 sq. in.
Country of Origin (subject to change): China

Description

Roll File, Mobile, Number of Compartments 21, Woodcore Construction, Color Putty, Textured Vinyl Laminate Finish, Caster Type Swivel, Number of Casters 4

Reviews