KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Service Bench, 22 In. L, 23 In. W

VALUE BRAND| Zoro #: G1232664| Mfr #: 4YW37

$610.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Overall Width: 23"
Drawer Height: 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232664 Mfr #: 4YW37
Load Capacity: 1000 lb.Overall Width: 23"
Drawer Height: 5-1/4"Color: Putty
Overall Length: 22"Drawer Depth: 20"
Finish: Powder CoatedCaster Dia.: 5"
Caster Type: (2) Rigid, (2) SwivelItem: Mobile Service Bench
Gauge: 14 ga.Overall Height: 34"
Handle: TubularNumber of Drawers: 4
Drawer Width: 18-3/4"Caster Material: Polypropylene
Material: steelCountry of Origin (subject to change): United States

Description

Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 23 In., Overall Height 34 In., Number of Drawers 4, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Material Steel, Gauge 14 ga., Color Putty, Powder Coated Finish, Handle Tubular, Drawer Height 5-1/4 In., Drawer Width 18-3/4 In., Drawer Depth 20 In.

Reviews