Mobile Service Bench, 22 In. L, 36 In. W

VALUE BRAND| Zoro #: G1623133| Mfr #: 4YW34

$615.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Overall Width: 36"
Color: Putty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623133 Mfr #: 4YW34
Load Capacity: 1000 lb.Overall Width: 36"
Color: PuttyDrawer Depth: 20"
Caster Dia.: 5"Handle: Tubular
Door Cabinet Depth: 21"Door Cabinet Height: 26-1/4"
Caster Type: (2) Rigid, (2) SwivelItem: Mobile Service Bench
Number of Doors: 1Drawer Width: 18-3/4"
Drawer Height: 5-1/4"Overall Length: 22"
Number of Shelves: 2Finish: Powder Coated
Material: steelDoor Cabinet Width: 11"
Gauge: 14 ga.Number of Drawers: 1
Caster Material: PolypropyleneOverall Height: 34"
Country of Origin (subject to change): United States

Description

Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 36 In., Overall Height 34 In., Number of Doors 1, Number of Shelves 2, Number of Drawers 1, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Material Steel, Gauge 14 ga., Color Putty, Powder Coated Finish, Handle Tubular, Drawer Height 5-1/4 In., Drawer Width 18-3/4 In., Drawer Depth 20 In., Door Cabinet Height 26-1/4 In., Door Cabinet Width 11 In., Door Cabinet Depth 21 In.

Reviews