KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Service Bench, 22 In. L, 36 In. W

VALUE BRAND| Zoro #: G1749544| Mfr #: 4YW35

$588.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Overall Width: 36"
Color: Putty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749544 Mfr #: 4YW35
Load Capacity: 1000 lb.Overall Width: 36"
Color: PuttyOverall Length: 22"
Finish: Powder CoatedCaster Dia.: 5"
Door Cabinet Width: 16-1/2"Door Cabinet Height: 26-1/4"
Caster Type: (2) Rigid, (2) SwivelItem: Mobile Service Bench
Number of Doors: 2Gauge: 14 ga.
Overall Height: 34"Handle: Tubular
Door Cabinet Depth: 21"Caster Material: Polypropylene
Material: steelCountry of Origin (subject to change): United States

Description

Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 36 In., Overall Height 34 In., Number of Doors 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Material Steel, Gauge 14 ga., Color Putty, Powder Coated Finish, Handle Tubular, Door Cabinet Height 26-1/4 In., Door Cabinet Width 16-1/2 In., Door Cabinet Depth 21 In.

Reviews