Mobile Service Bench, 22 In. L, 45 In. W

VALUE BRAND| Zoro #: G0631653| Mfr #: 4YW40

$971.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631653 Mfr #: 4YW40
Item: Mobile Service BenchDrawer Depth: 20"
Caster Type: (2) Rigid, (2) SwivelFinish: Powder Coated
Caster Dia.: 5"Material: steel
Load Capacity: 1000 lb.Handle: Tubular
Gauge: 14 ga.Color: Putty
Drawer Width: 18-3/4"Drawer Height: 5-1/4"
Caster Material: PolypropyleneOverall Width: 45"
Overall Length: 22"Overall Height: 34"
Number of Drawers: 8Country of Origin (subject to change): United States

Product Description

Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 45 In., Overall Height 34 In., Number of Drawers 8, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Material Steel, Gauge 14 ga., Color Putty, Powder Coated Finish, Handle Tubular, Drawer Height 5-1/4 In., Drawer Width 18-3/4 In., Drawer Depth 20 In.
Save 15%. Sign up for Z-mail.