KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Service Bench, 23 In. W, 22 In. L

VALUE BRAND| Zoro #: G1780466| Mfr #: 4YW36

$410.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Overall Width: 23"
Color: Putty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780466 Mfr #: 4YW36
Load Capacity: 1000 lb.Overall Width: 23"
Color: PuttyOverall Length: 22"
Number of Shelves: 1Finish: Powder Coated
Caster Dia.: 5"Door Cabinet Width: 15"
Door Cabinet Height: 32"Caster Type: (2) Rigid, (2) Swivel
Item: Mobile Service BenchNumber of Doors: 1
Gauge: 14 ga.Overall Height: 34"
Handle: TubularDoor Cabinet Depth: 24"
Caster Material: PolypropyleneMaterial: steel
Country of Origin (subject to change): United States

Description

Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 23 In., Overall Height 34 In., Number of Doors 1, Number of Shelves 1, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Material Steel, Gauge 14 ga., Color Putty, Powder Coated Finish, Handle Tubular, Door Cabinet Height 32 In., Door Cabinet Width 15 In., Door Cabinet Depth 24 In.

Reviews