THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Mobile Service Bench, 24 In. L, 18 In. W

VALUE BRAND| Zoro #: G0389681| Mfr #: 1W910

$70.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Overall Length: 24"
Caster Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389681 Mfr #: 1W910
Finish: Powder CoatedOverall Length: 24"
Caster Dia.: 3"Overall Height: 34-1/2"
Number of Shelves: 2Load Capacity: 400 lb.
Number of Doors: 0Material: steel
Color: GrayItem: Utility Cart
Caster Type: SwivelOverall Width: 18"
Country of Origin (subject to change): United States

Description

Mobile Service Bench, Load Capacity 400 lb., Overall Length 24 In., Overall Width 18 In., Overall Height 34-1/2 In., Number of Doors 0, Number of Shelves 2, Caster Dia. 3 In., Caster Type Swivel, Material Steel, Color Gray, Powder Coated Finish

Reviews