KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Service Bench, 24 In. L, 42 In. W

VALUE BRAND| Zoro #: G1889203| Mfr #: 6YE54

$876.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 800 lb.
Overall Width: 42"
Drawer Height: (6) 5", (2) 9-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889203 Mfr #: 6YE54
Load Capacity: 800 lb.Overall Width: 42"
Drawer Height: (6) 5", (2) 9-3/4"Color: Gray
Overall Length: 24"Drawer Depth: 20"
Finish: Powder CoatedCaster Dia.: 5"
Caster Type: (2) Rigid, (2) SwivelItem: Mobile Service Bench
Number of Doors: 0Overall Height: 37"
Handle: RecessedNumber of Drawers: 8
Drawer Width: 18"Material: steel
Country of Origin (subject to change): United States

Description

Mobile Service Bench, Load Capacity 800 lb., Overall Length 24 In., Overall Width 42 In., Overall Height 37 In., Number of Doors 0, Number of Drawers 8, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Material Steel, Color Gray, Powder Coated Finish, Handle Recessed, Drawer Height (6) 5 In., (2) 9-3/4 In., Drawer Width 18 In., Drawer Depth 20 In.

Reviews