Mobile Service Bench, 42 In. W, 24 In. L

VALUE BRAND| Zoro #: G1275504| Mfr #: 6YE52

$431.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275504 Mfr #: 6YE52
Includes: Door Locking Handle w/KeysOverall Width: 42"
Caster Dia.: 5"Overall Height: 37"
Finish: Powder CoatedItem: Mobile Service Bench
Door Cabinet Width: 18"Caster Type: (2) Rigid, (2) Swivel
Material: steelColor: Gray
Door Cabinet Depth: 20"Load Capacity: 800 lb.
Handle: RecessedDoor Cabinet Height: 26"
Overall Length: 24"Handle: Recessed
Drawer Width: 18"Drawer Height: 5"
Drawer Depth: 20"Number of Drawers: 1
Number of Shelves: 2Number of Doors: 1
Country of Origin (subject to change): United States

Product Description

Mobile Service Bench, Load Capacity 800 lb., Overall Length 24 In., Overall Width 42 In., Overall Height 37 In., Number of Doors 1, Number of Shelves 2, Number of Drawers 1, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Material Steel, Color Gray, Powder Coated Finish, Handle Recessed, Drawer Height 5 In., Drawer Width 18 In., Drawer Depth 20 In., Door Cabinet Height 26 In., Door Cabinet Width 18 In., Door Cabinet Depth 20 In., Includes Door Locking Handle w/Keys

Product Reviews

Save 15%. Sign up for Z-mail.