Mobile Service Bench, 42 In. W, 24 In. L

VALUE BRAND| Zoro #: G0248726| Mfr #: 2210-95

$369.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length: 18"
Caster Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248726 Mfr #: 2210-95
Material: steelOverall Length: 18"
Caster Dia.: 5"Includes: Door Locking Handle w/Keys
Handle: TubularLoad Capacity: 1200 lb.
Color: GrayNumber of Doors: 2
Finish: Powder CoatedDoor Cabinet Depth: 20"
Caster Type: (2) Rigid, (2) SwivelGauge: 16 ga.
Door Cabinet Height: 26"Overall Width: 42"
Overall Height: 36-1/2"Caster Material: Polyurethane
Door Cabinet Width: 18"Country of Origin (subject to change): Mexico

Description

Mobile Service Bench, Load Capacity 800 lb., Overall Length 24 In., Overall Width 42 In., Overall Height 37 In., Number of Doors 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Material Steel, Color Gray, Powder Coated Finish, Handle Recessed, Door Cabinet Height 26 In., Door Cabinet Width 18 In., Door Cabinet Depth 20 In., Includes Door Locking Handle w/Keys

Reviews