Mobile Service Bench, 45 In. W, 22 In. L

VALUE BRAND| Zoro #: G0430525| Mfr #: 4YW39

$529.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430525 Mfr #: 4YW39
Caster Dia.: 5"Material: Steel
Caster Type: (2) Rigid, (2) SwivelHandle: Tubular
Finish: Powder CoatedItem: Mobile Service Bench
Overall Length: 22"Overall Height: 34"
Number of Drawers: 1Door Cabinet Width: 19-1/4"
Load Capacity: 1000 lb.Door Cabinet Height: 26-1/4"
Number of Shelves: 2Door Cabinet Depth: 21"
Number of Doors: 1Drawer Width: 18-3/4"
Gauge: 14 ga.Drawer Height: 5-1/4"
Color: PuttyDrawer Depth: 20"
Caster Material: PolypropyleneOverall Width: 45"
Country of Origin (subject to change): United States

Product Description

Mobile Service Bench, Load Capacity 1000 lb., Overall Length 22 In., Overall Width 45 In., Overall Height 34 In., Number of Doors 1, Number of Shelves 2, Number of Drawers 1, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Material Steel, Gauge 14 ga., Color Putty, Powder Coated Finish, Handle Tubular, Drawer Height 5-1/4 In., Drawer Width 18-3/4 In., Drawer Depth 20 In., Door Cabinet Height 26-1/4 In., Door Cabinet Width 19-1/4 In., Door Cabinet Depth 21 In.

Product Reviews

Save 15%. Sign up for Z-mail.