Mobile Storage Unit

VALUE BRAND| Zoro #: G0882445| Mfr #: PR-6200

$489.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882445 Mfr #: PR-6200
Overall Width: 36"Finish: Powder Coated
Overall Height: 65"Item: Pick Rack Small Parts Storage
Bin Color: GrayColor: Gray
Overall Depth: 26"Number of Shelves: 16
Total Number of Bins: 96Bin Width: 4-1/4 or 8-1/4"
Country of Origin (subject to change): United States

Product Description

Pick Rack Small Parts Storage, Overall Depth 26 In., Overall Width 36 In., Overall Height 65 In., Bin Width 4-1/4 or 8-1/4 In., Number of Shelves 16, Total Number of Bins 96, Gray, Bin Color Gray, Powder Coated Finish

Product Reviews