LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Modular Test Clips, Alligator

VALUE BRAND| Zoro #: G1479965| Mfr #: 4WRD1

$10.28 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479965 Mfr #: 4WRD1
Manufacturers Warranty Length: 1 yr.Plug and Connector Description: 4 mm Banana Socket
Application: General PurposeColor: Black, Red
Max. Voltage: 1000Max. Amps: 10
Safety Rating: CAT II 1000V, CAT III 600VInsulating Material: PVC
Length: 3-3/16"Opening Size: 25-3/8"
Country of Origin (subject to change): China

Product Description

Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 3-3/16 In., Safety Rating CAT II 1000V, CAT III 600V, Max. Amps 10, Max. Voltage 1000, Opening Size 25-3/8 In., Insulating Material PVC, For Use With For Standard Test Meters, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.