Modular Test Probes, Length 6 In

VALUE BRAND| Zoro #: G2115285| Mfr #: 4WRC5

$8.99 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4-5/8"
Safety Rating: CAT III 1000V, CAT IV 600V
Max. Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115285 Mfr #: 4WRC5
Length: 4-5/8"Safety Rating: CAT III 1000V, CAT IV 600V
Max. Amps: 10Insulating Material: Double Insulation
Manufacturers Warranty Length: 1 yr.For Use With: For Standard Test Meters
Color: Black, RedItem: Modular Test Probe
Features: Sharp point with diameter 02.0mmPlug and Connector Description: 4 mm Banana Socket
Application: Hard to Reach Areas and Recessed ComponentsMax. Voltage: 1000
Country of Origin (subject to change): China

Description

Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 4-5/8 In., Safety Rating CAT III 1000V, CAT IV 600V, Max. Amps 10, Max. Voltage 1000, Features Sharp point with diameter 02.0mm, Insulating Material Double Insulation, For Use With For Standard Test Meters, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews