Mop Bucket, 2-1/2 gal., Silver

VALUE BRAND| Zoro #: G2174487| Mfr #: 2MPE7

$16.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anti-Spill: No
Color: Silver
Bucket/Pail Dia.: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174487 Mfr #: 2MPE7
Anti-Spill: NoColor: Silver
Bucket/Pail Dia.: 11-1/4"Bucket/Pail Height: 10-1/4"
Bucket/Pail Width: 11-1/4"Color Coding System: No
Item: Mop BucketShape: Round
Material: Galvanized steelCapacity: 3 gal.
Country of Origin (subject to change): United States

Description

Mop Bucket, Capacity 2-1/2 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 11-1/4 In., Bucket/Pail Height 10-1/4 In., Bucket/Pail Width 11-1/4 In., Anti-Spill No

Reviews