3/8" ID x 25 ft Nitrile Coupled Multipurpose Spray Hose BK

VALUE BRAND| Zoro #: G2101775| Mfr #: 2Z011

$56.68 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Black
Fitting Size (In.): 3/8 NPSM(F)
Hose Inside Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2101775 Mfr #: 2Z011
Safety Factor: 4:1Cover Material: Neoprene
Item: Multipurpose Paint Spray HoseType: Coupled Assembly
Hose Inside Dia. (In.): 3/8Hose Length (Ft.): 25
Color: BlackMax. Pressure (PSI): 200
Temp. Range (F): 0 to 190Tube Material: Nitrile
Meets: RMA Class AInside Dia.: 3/8"
Fitting Size: 3/8" NPSM(F)Fitting Size (In.): 3/8 NPSM(F)
Temp. Range: 0 Degrees to 190 Degrees FCoupled Assembly / Bulk: Coupled Assembly
Length: 25 ft.Max. Pressure: 200 psi
Country of Origin (subject to change): United States

Product Description

Mulitpurpose Paint Spray Hose, Fitting Size 3/8 Inch NPSM Female, Inside Diameter 3/8 Inch, Length 25 Feet

Product Reviews