DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Multi Filter, 4 in 1 filter

VALUE BRAND| Zoro #: G1521292| Mfr #: 2EWZ3

$7.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521292 Mfr #: 2EWZ3
Includes: -Rated Watts: -
Type: -Used For: Replacement Filter for No. 2EWY3
Item: Multi FilterFeatures: -
Dimensions: 3 7/8 x 2 1/2 x 1 3/8"Country of Origin (subject to change): China

Product Description

Multi Filter, Dimensions 3 7/8 x 2 1/2 x 1 3/8 In, Used For Replacement Filter for 2EWY3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.