JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Multi-Prong Tool Holder, Width 8-1/2 In

VALUE BRAND| Zoro #: G0671711| Mfr #: 5TPN6

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671711 Mfr #: 5TPN6
Construction: WeldedHole Spacing: 1-1/2"
Material: steelHole Shape: Square
Hole Size: 3/8"Type: Locking Style
Item: Multi-Prong Tool HolderFinish: Black
Rod Thickness: 3/16 and 7/16"Bend Angle: 5/32 Degrees F
Projection: 1-13/32"Width: 8-1/2"
Country of Origin (subject to change): China

Product Description

Multi-Prong Tool Holder, Locking Style, Width (In.) 8-1/2, Rod Thickness (In.) 3/16 and 7/16, Bend Angle (Deg.) 5/32, Projection (In.) 1-13/32, Welded Construction, Material Steel, Black Finish

Product Reviews

Save 15%. Sign up for Z-mail.