Multi-Ring Tool Holder, Width 9 In, PK2

VALUE BRAND| Zoro #: G1057472| Mfr #: 5TPN7

$6.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057472 Mfr #: 5TPN7
Hole Spacing: 1-1/2"Material: steel
Construction: weldedHole Shape: Square
Hole Size: 3/8"Item: Multi-Ring Tool Holder
Load Rating: 10 lb.Finish: Black
Depth: 1-3/4"Inside Dia.: 3/4"
Rod Thickness: 3/16"Width: 9"
Type: Locking StyleCountry of Origin (subject to change): China

Product Description

Multi-Ring Tool Holder, Locking Style, Width (In.) 9, Depth (In.) 1-3/4, Load Rating (Lb.) 10, Rod Thickness (In.) 3/16, Inside Dia. (In.) 3/4, Welded Construction, Material Steel, Black Finish, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.