#6 to 1/4-20 x 1/2 to 1-1/2" Round Head Combination Machine Screw, Nut, and Washer Assortment, 1150 pc.

VALUE BRAND| Zoro #: G1962527| Mfr #: 2NE70

$39.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962527 Mfr #: 2NE70
System of Measurement: InchFinish: Zinc
Material: SteelIncludes: Machine Screws (30) Each: 6-32x1/2", (25) Each: 6-32x3/4", 8-32x1/2", 10-24x1/2", (20) Each: 8-32x3/4", 10-24x3/4", (15) Each: 6-32x1", 8-32x1", 10-24x1/2", x3/4", x1", 10-32x1", (12) Each: 1/4-20x3/4", (10) Each: 1/4-20x1", (6) Each: 1/4-20x1-1/2", (4) Each: 10-24x1-1/2", Hex Nuts (82) Each: 6-32, (75) Each: 8-32, 10-24, (60) Each: 10-32, (35) Each: 1/4-20, Flat Washers (88) Each: #6, (85) Each: #8, #10, (35) Each: 1/4", Lock Washers (88) Each: #6, (85) Each: #8, #10, (35) Each: 1/4", and Plastic Hanging Pak
Item: Machine Screw, Nut, and Washer AssortmentNumber of Pieces: 1150
Length: 1/2 to 1-1/2"Head Type: Round
Size: #6 to 1/4-20Number of Sizes: 16
Driver Size: #2, #3Drive Type: Combination
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw Assortment, Round Head, Steel, Zinc Plated Finish, #6 to 1/4-20, Length 1/2 to 1 1/2 In, Thread Type UNC and UNF, Combo, Driver Size #2 and #3, Number of Pieces 1180, Number of Sizes 16, Includes 6-32, 8-32, 10-24, 10-32 and 1/4 In Screws, #6, #8, #10 and 1/4 In Flat Washers, #6, #8, #10 and 1/4 In Lock Washers, 6-32, 8-32, 10-24, 10-32 and 1/4 In Hex Nuts and Plastic Case

Product Reviews