Multi Screw Kit, 175 PC

VALUE BRAND| Zoro #: G0888501| Mfr #: 2NE69

$19.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888501 Mfr #: 2NE69
System of Measurement: InchItem: Self-Drilling Screw Assortment
Type: Self-DrillingIncludes: Self-Drilling Screws (24) Each: #6x1/2", #8x1/2", (20) Each: #8x3/4", (15) Each: #6x3/4", #10x3/4", x5/8", x1/2", (12) Each: #10x1", (10) Each: #8x1", #12x3/4", x1", (8) Each: #12x1-1/4", #14x3/4", (6) Each: #14x1", (4) Each: #14x1-1/2", Magnetic Drivers (1) Each: 3/8", 5/16", 1/4", Plastic Hanging Pak
Head Type: Hex WasherMaterial: Steel
Finish: ZincSize: #6 to #14
Length: 1/2 to 1-1/2"Drive Type: Hex
Driver Size: 1/4 to 3/8"Number of Pieces: 175
Number of Sizes: 15Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Assortment, Self Drilling, Hex Head, Steel, Zinc Plated Finish, #6 to #14, Length 1/2 to 1 1/2 In, Hex, Driver Size 1/4 to 3/8 In, Number of Pieces 199, Number of Sizes 15, Includes 24 of Each 6 X 1/2, 8 X 1/2 In, (20) 8 X 3/4 In, 15 Each of 6 X 3/4, 10 X 1/2, 10 X 5/8, 10 X 3/4 In, (12) 10 X 1 In, 10 Each of 8 X 1, 12 X 3/4, 12 X 1 In, 8 Each of 12 X 1 1/4, 14 X 3/4 In, (6) 14 X 1 In, (4) 14 X 1 1/2 In, 1/4, 5/16 and 3/8 In Magnetic Drivers and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.