Multi Screw Kit, 252 PC

VALUE BRAND| Zoro #: G2444863| Mfr #: 2NE67

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444863 Mfr #: 2NE67
System of Measurement: InchDriver Size: #2, #3
Item: Sheet Metal Screws, Machine Screws, Nuts and Washers AssortmentIncludes: Oval Sheet Metal Screws (10) Each: #6x3/4", x1", #8x3/4", (8) Each: #8x1", x1-1/4", #10x1", (6) Each: #10x1-1/2", (5) Each: #12x1-1/2", Pan Sheet Metal Screws (10) Each: #6x3/4", #8x3/4", (8) Each: #8x1-1/4", #10x1", (5) Each: #10x1-1/2", Oval Machine Screws (4) Each: 10-24x3/4", 10-24x1", 1/4-20x3/4", x1", x1-1/2", (3) Each: 10-24x1-1/2", Round Machine Screws (4) Each: 10-24x3/4", x1", (3) Each: 1/4-20x3/4", 1/4-20x1", (2) Each: 1/4-20x1-1/2", Hex Nuts (20) Each: 10-24, (15) Each: 1/4-20, Flat Washers (15) Each: #10, (8) Each: 1/4", Lock Washers (15) Each: #10, (12) Each: 1/4", Finish Washers (12) Each: 1/4", (10) Each: #10 and Plastic Hanging Pak
Head Type: Oval, Pan, and RoundMaterial: 18-8 Stainless Steel
Finish: PlainSize: #6 to 1/4-20
Length: 3/4 to 1-1/2"Drive Type: Phillips
Driver Size: #2, #3Number of Pieces: 252
Number of Sizes: 24Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Assort,18-8, Phillips, 252 Pcs, 24 Szs, Oval (10) #8x3/4, #6x1, #6x3/4, (8) #10x1, #8x1 1/4, #8x1 In, (6) #10x1 1/2, (5) #12x1 1/2, Pan (10) #8 x 3/4, #6x3/4, (8) #10x1, #8x1 1/4, (5) #10x1 1/2, Oval (4) 10-24x1, 10-24x3/4, 1/4-20x1 1/2, 1/4-20x1, 1/4-2 x3/4, (3) 10-24x1 1/2, Rnd (4) 10-24x1,10-24x3/4, (3) 1/4-20x1, 1/4-20x3/4, (2) 1/4-20x1 1/2, Nuts: (20) 10-24, (15) 1/4-20, Washers: Flat (15) #10, (12) 1/4, Lock (15) #10, (12) 1/4, Finish (8) 1/4 In, (10) #10, Plastic Case

Product Reviews