Multi Screw Kit, 535 PC

VALUE BRAND| Zoro #: G0698573| Mfr #: 2NE68

$24.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698573 Mfr #: 2NE68
System of Measurement: InchItem: Sheet Metal Screw Assortment
Includes: (55) Each: #8x1/2", (50) Each: #10x1/2", (45) Each: #8x3/4", (40) Each: #6x1/2", (35) Each: #6x1", #8x1", #10x3/4", (30) Each: #6x3/4", #8x1-1/4", #10x1", (25) Each: #8x1-1/2", #12x3/4", (20) Each: #10x1-1/4", (15) Each: #10x1-1/2", (15) Each: #14x3/4", (14) Each: #12x1", x1-1/2", (12) Each: #14x1", (10) Each: #14x1-1/2", Plastic Hanging PakHead Type: Pan
Material: steelFinish: zinc
Size: #6 to #14Length: 1/2 to 1-1/2"
Drive Type: CombinationDriver Size: #2, #3
Number of Pieces: 535Number of Sizes: 19
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Assortment, Pan Head, Steel, Zinc Plated Finish, #6 to #14, Length 1/2 to 1 1/2 In, Combination Phillips/Slotted, Driver Size #2 and #3, Number of Pieces 535, Number of Sizes 19, Includes (55) 8x1/2 In, (50) 10x1/2 In, (45) 8x3/4 In, (40) 6x1/2 In, 35 of Each 6x1, 8x1, 10x3/4 In, 30 of Each 6x3/4, 8x1 1/4, 10x1 In, 25 of Each 8x1 1/2, 12x3/4 In, (20) 10x1 1/4 In, 15 of Each 10x1 1/2, 14x3/4 In, 14 of Each 12x1, 12x1 1/2 In, (12) 14x1 In, (10) 14x1 1/2 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.