THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Multi-Turn Stop, 3-Way, 1/2x3/8x1/4 In

VALUE BRAND| Zoro #: G2435036| Mfr #: 1RWG8

$10.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Rough Brass
Inlet Size: 1/2"
Stem Material: Rough Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435036 Mfr #: 1RWG8
Finish: Rough BrassInlet Size: 1/2"
Stem Material: Rough BrassBody Material: Brass
Max. Pressure: 125 psiHandle Material: Rough Brass
Inlet Type: FNPTOutlet Type: Compression
Outlet Size: 3/8" x 1/4"Temp. Range: 40 Degrees to 180 Degrees F
Body Style - Valves: 3-WayStandards: IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85
Item: Multi-Turn Supply StopCountry of Origin (subject to change): China

Description

Multi-Turn Supply Stop, Body Style - Valves 3-Way, Finish Rough Brass, Inlet Size 1/2 In., Inlet Type FNPT, Outlet Size 3/8 In. x 1/4 In., Outlet Type Compression, Max. Pressure 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Body Material Brass, Handle Material Rough Brass, Stem Material Rough Brass, Standards IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews