BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Multi Use Dispenser, PETG, Clear

VALUE BRAND| Zoro #: G0776955| Mfr #: 4DKU1

$114.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: PETG
Color: Clear
Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776955 Mfr #: 4DKU1
Material: PETGColor: Clear
Width: 18"Holds: Earplugs, Gloves, Finger Cots, Hairnets, or Bouffants
Mounts On: Wall or CountertopHeight: 12"
Depth: 10"Industry Type: Healthcare
Country of Origin (subject to change): United States

Description

Multi Use Dispenser, Material PETG, Holds Earplugs, Gloves, Finger Cots, Hairnets, or Bouffants, Color Clear, Height 12 In., Width 18 In., Depth 10 In., Mounts On Wall or Countertop

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews