Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Multidepth Shipping Carton, 12 In. L

VALUE BRAND| Zoro #: G3783071| Mfr #: 3AFT7

$0.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 10"
Color: Brown
Item: Multidepth Shipping Carton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3783071 Mfr #: 3AFT7
Inside Width: 10"Color: Brown
Item: Multidepth Shipping CartonMeets: 200 lb. Test
Variable Depth: 6, 4, 2"Application: Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
Maximum Weight: 65 lb.Inside Length: 12"
Wall Type: SingleStandards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 12 In., Inside Width 10 In., Variable Depth 6, 4 In., Maximum Weight 65 lb., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Reviews