Multidepth Shipping Carton, 12 In. L

VALUE BRAND| Zoro #: G3766271| Mfr #: 5GMK9

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766271 Mfr #: 5GMK9
Item: Multidepth Shipping CartonApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Color: BROWNStandards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Inside Length: 12"Inside Width: 12"
Meets: 200 lb. TestWall Type: Single
Capacity: 5760 cu. in.Variable Depth: 40, 38, 36"
Inside Depth: 40"Maximum Weight: 65 lb.
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 12 In., Inside Width 12 In., Inside Depth 40 In., Variable Depth 40, 38, 36 In., Maximum Weight 65 lb., Capacity 5760 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.