Multidepth Shipping Carton, 12 In. W

VALUE BRAND| Zoro #: G3783595| Mfr #: 5GMK8

$2.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783595 Mfr #: 5GMK8
Item: Multidepth Shipping CartonColor: BROWN
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Inside Length: 12"Inside Width: 12"
Inside Depth: 24"Variable Depth: 24, 22, 20, 18"
Maximum Weight: 65 lb.Capacity: 3456 cu. in.
Meets: 200 lb. TestWall Type: Single
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 12 In., Inside Width 12 In., Inside Depth 24 In., Variable Depth 24, 22, 20, 18 In., Maximum Weight 65 lb., Capacity 3456 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.