KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multidepth Shipping Carton, 13 In. L, Min. Qty 25

VALUE BRAND| Zoro #: G3783403| Mfr #: 5GML0

$0.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: Single
Inside Depth: 5"
Inside Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3783403 Mfr #: 5GML0
Wall Type: SingleInside Depth: 5"
Inside Length: 13"Capacity: 715 cu. in.
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsMeets: 200 lb. Test
Maximum Weight: 65 lb.Color: Brown
Inside Width: 11"Application: Manufacturers, Wholesalers, Retail Stores and Ship Products
Item: Multidepth Shipping CartonVariable Depth: 5, 3"
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 13 In., Inside Width 11 In., Inside Depth 5 In., Variable Depth 5, 3 In., Maximum Weight 65 lb., Capacity 715 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Reviews