Multidepth Shipping Carton, 14 In. L

VALUE BRAND| Zoro #: G3783525| Mfr #: 5GML7

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783525 Mfr #: 5GML7
Item: Multidepth Shipping CartonColor: Brown
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Inside Length: 14"Inside Width: 14"
Inside Depth: 10"Variable Depth: 10, 8, 6"
Maximum Weight: 65 lb.Capacity: 1960 cu. in.
Meets: 200 lb. TestWall Type: Single
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 14 In., Inside Width 14 In., Inside Depth 10 In., Variable Depth 10, 8, 6 In., Maximum Weight 65 lb., Capacity 1960 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.