WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Multidepth Shipping Carton, 16 In. L

VALUE BRAND| Zoro #: G3783342| Mfr #: 5GMN1

$2.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Multidepth Shipping Carton
Inside Depth: 12"
Color: Brown
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G3783342 Mfr #: 5GMN1
Item: Multidepth Shipping CartonInside Depth: 12"
Color: BrownMaximum Weight: 65 lb.
Application: Manufacturers, Wholesalers, Retail Stores and Ship ProductsMeets: 200 lb. Test
Capacity: 3072 cu. in.Inside Width: 16"
Variable Depth: 12, 10, 8, 6"Inside Length: 16"
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsWall Type: Single
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 16 In., Inside Width 16 In., Inside Depth 12 In., Variable Depth 12, 10, 8, 6 In., Maximum Weight 65 lb., Capacity 3072 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Product Reviews