Multidepth Shipping Carton, 20 In. L

VALUE BRAND| Zoro #: G3783263| Mfr #: 0701-1680880

$2.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783263 Mfr #: 0701-1680880
Color: BrownWall Type: Single
Application: Manufacturers, Wholesalers, Retail Stores, Mail Order HousesMeets: 200 lb. Test
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsItem: Multidepth Shipping Carton
Maximum Weight: 65 lb.Inside Width: 12"
Variable Depth: 12, 10, 8, 6"Inside Length: 20"
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 20 In., Inside Width 12 In., Variable Depth 12, 10, 8, 6 In., Maximum Weight 65 lb., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.