BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Multidepth Shipping Carton, 20 In. L

VALUE BRAND| Zoro #: G3783437| Mfr #: 3EXP6

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 14"
Color: Brown
Item: Multidepth Shipping Carton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3783437 Mfr #: 3EXP6
Inside Width: 14"Color: Brown
Item: Multidepth Shipping CartonMeets: 200 lb. Test
Variable Depth: 10, 8, 6"Application: Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
Maximum Weight: 65 lb.Inside Length: 20"
Wall Type: SingleStandards: Federal Specifications, Parcel Post and UPS Shipping Requirements
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 20 In., Inside Width 14 In., Variable Depth 10, 8, 6 In., Maximum Weight 65 lb., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Reviews