LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Multidepth Shipping Carton, 24 In. L

VALUE BRAND| Zoro #: G3767102| Mfr #: 0701-1680150

$5.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3767102 Mfr #: 0701-1680150
Meets: 200 lb. TestItem: Multidepth Shipping Carton
Maximum Weight: 65 lb.Color: Brown
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsWall Type: Single
Application: Manufacturers, Wholesalers, Retail Stores, Mail Order HousesInside Length: 24"
Inside Width: 24"Variable Depth: 24, 22, 20, 18, 16, 14, 12"
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 24 In., Variable Depth 24, 22, 20, 18, 16, 14, 12 In., Maximum Weight 65 lb., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.