Multidepth Shipping Carton, 24 In. L

VALUE BRAND| Zoro #: G3760933| Mfr #: 0701-1680170

$3.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760933 Mfr #: 0701-1680170
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsWall Type: Single
Item: Multidepth Shipping CartonApplication: Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
Color: BROWNMaximum Weight: 65 lb.
Meets: 200 lb. TestInside Length: 24"
Inside Width: 18"Variable Depth: 12, 10, 8, 6"
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 18 In., Variable Depth 12, 10, 8, 6 In., Maximum Weight 65 lb., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.