Multidepth Shipping Carton, 24 In. L

VALUE BRAND| Zoro #: G3753601| Mfr #: 1PJV5

$12.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 24"
Inside Width: 24"
Variable Depth: 32, 30, 28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753601 Mfr #: 1PJV5
Inside Length: 24"Inside Width: 24"
Variable Depth: 32, 30, 28"Color: Brown
Maximum Weight: 100 lb.Meets: 275 lb. Test
Capacity: 18,432 cu. in.Item: Multidepth Shipping Carton
Wall Type: DoubleCountry of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 24 In., Variable Depth 32, 30, 28 In., Maximum Weight 100 lb., Capacity 18,432 cu. in., Meets 275 lb. Test, Double Wall Type

Reviews