BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Multidepth Shipping Carton, 24" L, 24" W

VALUE BRAND| Zoro #: G3758054| Mfr #: 5GMR7

$8.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 24"
Inside Width: 24"
Variable Depth: 24, 22, 20, 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758054 Mfr #: 5GMR7
Inside Length: 24"Inside Width: 24"
Variable Depth: 24, 22, 20, 18"Inside Depth: 24"
Color: KraftMaximum Weight: 95 lb.
Meets: 275#/ECT-44Capacity: 13,824 cu. in.
Item: Multidepth Shipping CartonWall Type: Heavy-Duty Single Wall
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 24 In., Inside Depth 24 In., Variable Depth 22 In., 20 In., 18 In., 16 In., 14 In., 12 In., Maximum Weight 95 lb., Capacity 13,824 cu. in., Meets 275#/ECT-44, Heavy-Duty Single Wall Wall Type

Reviews