Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Multidepth Shipping Carton, 25 In. L

VALUE BRAND| Zoro #: G2453412| Mfr #: 1PJW3

$17.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 25"
Color: Brown
Item: Multidepth Shipping Carton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453412 Mfr #: 1PJW3
Inside Width: 25"Color: Brown
Item: Multidepth Shipping CartonMeets: 350 lb. Test
Variable Depth: 25, 23, 21"Maximum Weight: 120 lb.
Inside Length: 25"Wall Type: Double
Capacity: 15,625 cu. in.Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 25 In., Inside Width 25 In., Variable Depth 25, 23, 21 In., Maximum Weight 120 lb., Capacity 15,625 cu. in., Meets 350 lb. Test, Double Wall Type

Reviews