KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multidepth Shipping Carton, 25 In. L, Min. Qty 10

VALUE BRAND| Zoro #: G3763697| Mfr #: 5GMP6

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: Single
Inside Depth: 6"
Inside Length: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763697 Mfr #: 5GMP6
Wall Type: SingleInside Depth: 6"
Inside Length: 25"Capacity: 2400 cu. in.
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsMeets: 200 lb. Test
Maximum Weight: 65 lb.Color: Brown
Inside Width: 16"Application: Manufacturers, Wholesalers, Retail Stores and Ship Products
Item: Multidepth Shipping CartonVariable Depth: 6, 4"
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 25 In., Inside Width 16 In., Inside Depth 6 In., Variable Depth 6, 4 In., Maximum Weight 65 lb., Capacity 2400 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Reviews