Multidepth Shipping Carton, 26 In. L

VALUE BRAND| Zoro #: G3758623| Mfr #: 1PJW7

$5.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 26"
Inside Width: 20"
Variable Depth: 20, 18, 16, 14, 12, 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758623 Mfr #: 1PJW7
Inside Length: 26"Inside Width: 20"
Variable Depth: 20, 18, 16, 14, 12, 10"Color: Brown
Maximum Weight: 95 lb.Meets: 275 lb. Test
Capacity: 10,400 cu. in.Item: Multidepth Shipping Carton
Wall Type: SingleCountry of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 26 In., Inside Width 20 In., Variable Depth 20, 18, 16, 14, 12, 10 In., Maximum Weight 95 lb., Capacity 10,400 cu. in., Meets 275 lb. Test, Single Wall Type

Reviews