Multidepth Shipping Carton, 26 In. L

VALUE BRAND| Zoro #: G3763891| Mfr #: 5GMP8

$4.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763891 Mfr #: 5GMP8
Application: Manufacturers, Wholesalers, Retail Stores and Ship ProductsItem: Multidepth Shipping Carton
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsColor: BROWN
Maximum Weight: 65 lb.Inside Length: 26"
Inside Width: 21"Meets: 200 lb. Test
Wall Type: SingleCapacity: 9282 cu. in.
Variable Depth: 17, 15, 13, 11"Inside Depth: 17"
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 26 In., Inside Width 21 In., Inside Depth 17 In., Variable Depth 17, 15, 13, 11 In., Maximum Weight 65 lb., Capacity 9282 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type
Save 15%. Sign up for Z-mail.